Slidebar Trim Kit in Vibrant Polished Brass

You last purchased this on
 
KOHLER

Forte® Bancroft® Slidebar Trim Kit in Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Forte® Bancroft® Slidebar Trim Kit in Vibrant Polished Brass

  • Fast #
  • Part #K349-PB
  • Item #2929596
  • Manufacturer Part #349-PB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Coordinates with Forte® and Bancroft® faucets and accessories
  • For use with the Kohler® K-8524 and Kohler® K-9069 slidebars
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Forte® Bancroft®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Faucet Height:
2-1/4 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount
Faucet Part Type:
Slide Bar Trim
Fits Brand:
KOHLER
Fits Model:
K-8524, K-9069
Hose Included:
No
IAPMO Listed -:
No
Length:
11/32 in
Material:
Metal
NSF Certified:
No
Pause Control:
No
WaterSense Labeled:
No
Width:
2-1/4 in