KOHLER
Forte® Bancroft® Slidebar Trim Kit in Oil Rubbed Bronze
Part #K349-2BZ | Item #4336916 | Manufacturer Part #349-2BZ
Product Details
- For use with the K-8524 and K-9069 slidebars
- Durable metal construction
- Kohler finishes resist corrosion and tarnishing
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Brand Model Compatibility: K-8524 and K-9069 Slidebars
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Forte® Bancroft®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Diameter: 2-1/4 in
Faucet Height: 2-1/4 in
Faucet Material: Metal
Faucet Mount: Ceiling Mount
Hose Included: No
IAPMO Listed: No
Length: 11/32 in
NSF Certified: No
Pause Control: No
Trim Only: No
WaterSense Labeled: No
Width: 2-1/4 in