Kohler

Forte® Bancroft® Slidebar Trim Kit in Vibrant Polished Nickel

Part #K349-SN  |  Manufacturer Part #349-SN

Color/Finish:
Vibrant® Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with the Kohler® K-8524 and Kohler® K-9069 slidebars
  • Coordinates with Forte® and Bancroft® faucets and accessories

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: K-8524 and K-9069 Slidebars

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Forte® Bancroft®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Depth: 11/32 in

Faucet Height: 2-1/4 in

Faucet Material: Metal

Faucet Mount: Ceiling Mount

Height: 2-1/4 in

Hose Included: No

IAPMO Listed: No

Length: 11/32 in

Material: Metal

NSF Certified: No

Pause Control: No

Type: K349-SN

WaterSense Labeled: No

Width: 2-1/4 in