Kohler Forte® Bath and Shower Valve Trim with Slip-Fit Spout (Less Showerhead)

KTLS10275-4A

Color/Finish

Starting at $91.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Forte® faucets and accessories
  • For use with any Kohler® showerhead (sold separately)
  • Includes diverter bath spout with 1/2" copper slip-fit connection
  • Includes faceplate with ADA compliant metal traditional lever handle
  • Includes showerarm with flange
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Copper, Slip Fit
Faucet Connection Size
1/2 in
Faucet Height
6-3/8 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Traditional Lever
Height
6-3/8 in
IAPMO Listed
No
Length
4-1/2 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Shower Arm Reach
4-1/2 in
Sink Material
Metal
Spout Reach
5-1/4 in
Spout Type
Diverter
Trim Only
Yes
Tub Spout Reach
5-1/4 in
Tub Spout Type
Diverter
Valve Size
1/2 in
Valve Trim Type
Pressure Balancing
WaterSense Labeled
No
Width
6-3/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday