KOHLER

Forte® Brass Supply Elbow with Check Valve in Oil Rubbed Bronze

Part #K22174-2BZ  |  Manufacturer Part #22174-2BZ

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes an integrated check valve for backflow prevention
  • Hand shower and hose not included
  • Solid brass construction built to last
  • Coordinates with Forte faucets and accessories

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CSA Certified: CSA B125.1

Collection: Forte®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 1-15/16 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Part Type: Elbow

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Origin: Global

Spout Reach: 1-3/8 in

Trim Only: No

Type: IS42205WERBUM

UL Listed: No

WaterSense Labeled: No

Width: 2-1/2 in