Diverter Bath Spout with Sculpted Lever Handles and Slip-Fit Connection In Brushed Chrome

You last purchased this on
 
KOHLER

Forte® Diverter Bath Spout with Sculpted Lever Handles and Slip-Fit Connection In Brushed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Forte® Diverter Bath Spout with Sculpted Lever Handles and Slip-Fit Connection In Brushed Chrome

  • Fast #
  • Part #K10281-4-G
  • Item #1852509
  • Manufacturer Part #10281-4-G
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For bath and shower faucets with sculpted lever handle and slip-fit spout
  • Coordinates with Forte® collection of faucets and accessories
  • Diverter spout with slip-fit connection
  • Premium material construction ensures durability and reliability
  • Fluid design lines for easy cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Forte®
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Type:
Sculpted
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-1/4 in
Material:
Metal
NSF Certified:
No
Spout Height:
2-31/32 in
Spout Type:
Diverter
WaterSense Labeled:
No
Width:
3 in