Diverter Bath Spout with Traditional Lever Handles and 1/2 in. Npt Connection In Brushed Nickel
Forte® Diverter Bath Spout with Traditional Lever Handles and 1/2 in. Npt Connection In Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Forte® collection of faucets and accessories
- Fluid design lines for easy cleaning
- For bath and shower faucets with traditional lever handle
- Premium material construction ensures durability and reliability
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Forte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Traditional Lever
- IAPMO Listed -:
- No
- Length:
- 5-1/4 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 3 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 3 in