Glass Shelf in Polished Chrome
Forte® Glass Shelf in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Includes tempered glass shelf
- Premium metal construction for durability
- Coordinates with Forte® faucets and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/4 in
- Glass Type:
- Tempered
- Height:
- 3-11/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 22-1/16 in
- Material:
- Metal, Glass
- Width:
- 5-5/6 in