Hand Shower Holder in Vibrant® Brushed Bronze

You last purchased this on
 
KOHLER

Forte® Hand Shower Holder in Vibrant® Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Forte® Hand Shower Holder in Vibrant® Brushed Bronze

  • Fast #
  • Part #K352-BV
  • Item #2489565
  • Manufacturer Part #352-BV
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with Forte® faucets and accessories
  • Ideal for hydro-massage or reaching specific areas of the body
  • Bracket pivots and rotates to position handshower at desired angle
  • Solid brass construction and exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Forte®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Faucet Height:
2-1/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Part Type:
Hand Shower Holder
Fits Brand:
KOHLER
Fits Model:
K-8524, K-9069
Hose Included:
No
IAPMO Listed -:
No
Length:
3-1/2 in
NSF Certified:
No
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
2-1/4 in