Hand Shower Holder in Brushed Chrome
Forte® Hand Shower Holder in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with a handshower (sold separately)
- Coordinates with Forte® faucets and accessories
- Includes polished chrome handshower hose
- Includes hose
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 3-1/16 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/16 in