Multi Function Full Coverage, Pulsating Massage and Silk Spray Showerhead in Brushed Chrome
Forte® Multi Function Full Coverage, Pulsating Massage and Silk Spray Showerhead in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower arm not included- K-7397 is recommended
- Matches the KOHLER Forte Collection
- 3-function spray face includes Katalyst, massage and silk sprays
- 1.75 gpm (gallons per minute) flow rate
- MasterClean spray nozzles prohibit mineral buildup for easy cleaning
- Thumb tab allows for a smooth transition between sprays
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Diameter:
- 5-1/2 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4-7/8 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Coverage, Pulsating Massage, Silk Spray
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes