Multi Function Hand Shower in Oil Rubbed Bronze
Forte® Multi Function Hand Shower in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water saving spray option pauses water flow
- Ergonomic sprayhead pivots to allow precise adjustment for a targeted hydro-massage
- Advanced spray engine with easy-grip sprayface provides three alternate experiences: Wide coverage, medium coverage and concentrated spray
- Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
- Coordinates with Forte® faucets and accessories
- Flow rate: 1.75 gpm
- MasterClean™ sprayface is easy to clean
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-8593 and K-9514 Shower Hoses
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Forte®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4-11/16 in
- Diameter:
- 4-3/4 in
- Faucet Connection:
- Hose Thread
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Metal, Silicone
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Wide Coverage, Medium Coverage, Water Saver, Utility Spray
- Trim Only:
- No
- WaterSense Labeled:
- Yes