Multi Function Hand Shower in Vibrant Brushed Nickel
Forte® Multi Function Hand Shower in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water-saving spray option pauses water flow.
- Ergonomic spray head pivots to allow precise adjustment for a targeted hydromassage.
- Advanced spray engine with easy-grip spray face provides three alternate experiences: wide coverage, medium coverage, and concentrated spray.
- Includes K-9514 MasterShower® 60-inch metal shower hose, slide bar and trim, supply elbow, and vacuum breaker.
- Coordinates with Forte faucets and accessories.
- 1.75 gpm (gallons per minute) showerhead flow rate.
- MasterClean™ spray face is easy to clean.
- ADA non-positive shut off.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 22-3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 22-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 34-11/16 in
- NSF Certified:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Concentrating Spray, Wide Coverage, Medium Coverage, Water Saver
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 9-3/8 in