Multi Function Hand Shower in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome Multi Function Hand Shower
KOHLER Multi Function Hand Shower in Polished Chrome
Manufacturer Part #22177-G-CP
You last purchased this on
 
KOHLER

Forte® Multi Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Polished Chrome Multi Function Hand Shower
KOHLER Multi Function Hand Shower in Polished Chrome
Manufacturer Part #22177-G-CP
KOHLER

Forte® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K76466-CP
  • Item #7056454
  • Manufacturer Part #76466-CP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Water-saving spray option pauses water flow.
  • Ergonomic spray head pivots to allow precise adjustment for a targeted hydromassage.
  • Advanced spray engine with easy-grip spray face provides three alternate experiences: wide coverage, medium coverage, and concentrated spray.
  • Includes K-9514 MasterShower® 60-inch metal shower hose, slide bar and trim, supply elbow, and vacuum breaker.
  • Coordinates with Forte faucets and accessories.
  • 1.75 gpm (gallons per minute) showerhead flow rate.
  • MasterClean™ spray face is easy to clean.
  • ADA non-positive shut off.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Forte®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
22-3/4 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
22-3/4 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
Length:
34-11/16 in
NSF Certified:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Concentrating Spray, Wide Coverage, Medium Coverage, Water Saver
WaterSense Labeled:
Yes
Width:
9-3/8 in