Kohler Forte® Pressure Balancing Valve Trim with Single Lever Handle

KTS10277-4A

Color/Finish

Starting at $60.80
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Forte® faucets and accessories
  • Includes faceplate with ADA compliant metal traditional lever handle
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • This new Kohler® K-TS10277-4A trim replaces the existing Kohler® K-T10277-4A trim, the new trim is identical, includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1, CSA B651
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5 in
Diameter
6-3/8 in
Faucet Height
6-3/8 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Flow Rate
2.5 gpm
Height
6-3/8 in
IAPMO Listed
No
Length
5 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Shower Arm Reach
5 in
Sink Material
Metal
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-3/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday