Kohler Forte® Robe Hook

K11275

Color/Finish

Starting at $28.70
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Forte® faucets with traditional lever handles
  • Kohler® finishes resist corrosion and tarnishing
  • Premium material construction for durability and reliability
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-5/8 in
Material
Metal
Mount Type
Wall
Projection
3-5/8 in
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday