Round Open Towel Ring in Brushed Chrome

You last purchased this on
 
KOHLER

Forte® Round Open Towel Ring in Brushed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Forte® Round Open Towel Ring in Brushed Chrome

  • Fast #
  • Part #K11377-G
  • Item #2392262
  • Manufacturer Part #11377-G
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Forte® faucets with sculpted lever handles
  • Premium metal construction for durability
  • Tools and installation template included with accessories
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Forte®
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Depth:
2-3/4 in
Diameter:
7-3/4 in
Height:
8-1/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Projection:
2-3/4 in
Ring Type:
Open
Shape:
Round