Round Open Towel Ring in Polished Chrome
Forte® Round Open Towel Ring in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Forte® faucets with traditional lever handles
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Diameter:
- 8-1/2 in
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-1/4 in
- Ring Type:
- Open
- Shape:
- Round