Round Open Towel Ring in Vibrant Brushed Nickel
Forte® Round Open Towel Ring in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 234-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Forte® faucets with sculpted lever handles
- Premium metal construction for durability
- Tools and installation template included with accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Forte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 2-3/4 in
- Diameter:
- 7-3/4 in
- Height:
- 8-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- Ring Type:
- Open
- Shape:
- Round