Kohler Forte® Sculpted 18 in. Towel Bar in Polished Chrome

K11370-CP

Manufacturer Part #: 11370-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Forte® faucets with sculpted lever handles

SPECIFICATIONS

ADA Compliant
No
Collection
Forte® Sculpted
Depth
3-3/4 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Bars
1
Projection
3-3/4 in
Type
K11370-CP
Width
3-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday