Sculpted Pressure Balancing Shower Faucet Trim Set in Vibrant Brushed Nickel
This product has been replaced by
Manufacturer Part #TS10276-4E-BN
Forte® Sculpted Pressure Balancing Shower Faucet Trim Set in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 2.0 gpm
- 48 spray nozzles
- Trim only
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
- Traditional lever handles
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Forte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Overall Width:
- 6-3/8 in
- Showerhead Flow Rate:
- 2 gpm
- Trim Only:
- Yes
- Width:
- 6-3/8 in