Single Function Showerhead in Vibrant Polished Brass
This product has been replaced by
Manufacturer Part #10327-G-PB
Forte® Single Function Showerhead in Vibrant Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WaterSense compliant and satisfies the Water Efficiency requirement for LEED certification WaterSense labeled products meet flow, force and coverage requirements; guaranteeing a great showering experience while conserving water
- Katalyst air-induction technology maximizes every water drop by infusing air into the water stream for a fuller, more powerful spray
- 2.0 gpm flow rate, saving up to 20% water consumption vs. conventional 2.5 gpm showerheads
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
- New translucent nozzle color provides improved visual aesthetics with all available finishes
- The KOHLER Forte showerhead coordinates with other Forte faucets and accessories to complete your design solution
- MasterClean™ sprayface resists hard water buildup and is easy to clean
- Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair rinsing performance
- Showerarm and flange not included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Forte®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Diameter:
- 5-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4-5/8 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes