Single Handle Kitchen Faucet with Side Spray in Polished Chrome

You last purchased this on
 
KOHLER

Forte® Single Handle Kitchen Faucet with Side Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Forte® Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #K10430-CP
  • Item #2188179
  • Manufacturer Part #10430-CP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Matching sidespray provides flexibility and convenience for cleaning and food prep
  • Lifetime limited warranty
  • KOHLER finishes resist corrosion and tarnishing
  • Flexible supply lines simplify installation
  • Premium metal construction for durability and reliability
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Lead-Free
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Forte®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
11-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Pressure - Maximum:
60 psi
Side Spray:
Yes
Spout Height:
9-1/16 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No