Single Handle Kitchen Faucet in Vibrant® Stainless

You last purchased this on
 
KOHLER

Forte® Single Handle Kitchen Faucet in Vibrant® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Forte® Single Handle Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K10415-VS
  • Item #2964667
  • Manufacturer Part #10415-VS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Arched swing spout offers increased clearance for filling pots and cleaning
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Flow rate: 1.5 gpm at 60 psi
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • High-temperature limit setting for added safety
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Forte®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
8-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-1/8 in
Spout Reach:
9-1/16 in
Spout Swivel:
360°
Supply Lines Included:
Yes
UL Listed:
No