Kohler Forte® Single Handle Kitchen Faucet in Vibrant Stainless

K10416-VS

Manufacturer Part #: 10416-VS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Arched swing spout offers increased clearance for filling pots and cleaning
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-temperature limit setting for added safety
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Forte®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
8-7/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
Height
8-7/8 in
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
Yes
Spout Reach
9-1/16 in
Spout Type
Swivel
Trim Only
No
Type
K10416-VS
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday