Forte® Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

Part #KTS10274-4-BN  |  Item #7170083  |  Manufacturer Part #TS10274-4-BN

$ 175.17 EACH
(Pricing is for Vibrant Brushed Nickel)

Color/Finish:
Vibrant Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Provides temperature regulation and automatic anti-scald protection
  • Provides temperature regulation and automatic anti-scald protection
  • Includes faceplate with ADA-compliant metal sculpted lever handle
  • Includes single function 2.5 gpm (9.5 L/min) showerhead with Katalyst® Air Induction Technology
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • Lifetime limited warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Forte®

Color Finish: Vibrant Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 6-3/8 in

Escutcheon Height: 6-3/8 in

Escutcheon Width: 6-3/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Shower Arm Reach: 6 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Rain

Style: Transitional

Trim Only: Yes

Tub Spout Reach: 5-1/4 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No