One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

You last purchased this on
 
KOHLER

Forte® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Forte® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS10275-4-BN
  • Item #7169932
  • Manufacturer Part #TS10275-4-BN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • This new Kohler® K-TS10275-4 trim replaces the existing Kohler® K-T10275-4 trim, the new trim is identical, includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Includes diverter bath spout with 1/2" copper slip-fit connection
  • Includes single-function 2.5 gpm showerhead
  • Includes faceplate with ADA compliant metal sculpted lever handle
  • Single handle controls both on/off activation and temperature setting
  • Coordinates with Forte® faucets and accessories
  • Includes showerarm with flange
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Forte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
Style:
Transitional
Trim Only:
Yes
Tub Spout Reach:
5-1/4 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No