KOHLER

Forte® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant Brushed Nickel

Part #K10217-4-BN  |  Manufacturer Part #10217-4-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For single-hole installation
  • Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Flow rate: 1.2 gpm
  • Solid brass construction and exposed pop-up drain without overflow

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Forte®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 12-3/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 7-1/8 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7-7/8 in

Spout Reach: 5-3/8 in

Trim Only: No

Type: K10217-4-BN

WaterSense Labeled: Yes

Width: 2-1/4 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Forte® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant Brushed Nickel