Single Lever Handle Bar Faucet in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Forte® Single Lever Handle Bar Faucet in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Forte® Single Lever Handle Bar Faucet in Vibrant Brushed Bronze

  • Fast #
  • Part #K10443-BV
  • Item #3105597
  • Manufacturer Part #10443-BV
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-arch spout and 360° spout rotation offer superior clearance for filling pitchers, chilling bottles and cleanup
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Flow rate: 1.5 gpm at 60 psi
  • Ceramic disc valves exceed industry longevity standards by over two times to ensure durable performance for life
  • High-temperature limit setting for added safety
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Forte®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Faucet Center Size:
4 in - 8 in
Faucet Connection:
Flexible
Faucet Connection Size:
3/8 in
Faucet Height:
10-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
Height:
10-1/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-5/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Pressure - High:
60
Spout Height:
7-5/8 in
Spout Reach:
7-3/4 in
Spout Swivel:
360°
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
No
Width:
8 in