Single Lever Handle Pressure Balancing Valve Trim in Vibrant Brushed Nickel

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Single Handle Shower Faucet Trim Only
KOHLER Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Manufacturer Part #TS10277-4-BN
You last purchased this on
 
KOHLER

Forte® Single Lever Handle Pressure Balancing Valve Trim in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Single Handle Shower Faucet Trim Only
KOHLER Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Manufacturer Part #TS10277-4-BN
KOHLER

Forte® Single Lever Handle Pressure Balancing Valve Trim in Vibrant Brushed Nickel

  • Fast #
  • Part #KT10277-4-BN
  • Item #1852681
  • Manufacturer Part #T10277-4-BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Scratch, tarnish and corrosion resistant PVD finish
  • Sculpted lever handles
  • Trim only
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Forte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Height:
6-3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
2.5 gpm
Length:
6-3/8 in
Number of Handles:
Single Handle
Shower Arm Reach:
6-3/8 in
Valve Size:
1/2 in
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No