Slidebar Trim Kit in Vibrant Brushed Bronze
Forte® Bancroft® Slidebar Trim Kit in Vibrant Brushed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 576-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Forte® and Bancroft® faucets and accessories
- For use with the Kohler® K-8524 and Kohler® K-9069 slidebars
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Forte® Bancroft®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Height:
- 2-1/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Faucet Part Type:
- Slide Bar Trim
- Fits Brand:
- KOHLER
- Fits Model:
- K-8524, K-9069
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 11/32 in
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in