Wall Mount Toilet Tissue Holder in Polished Chrome
Forte® Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 192-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Forte faucets with traditional lever handles
- Premium metal construction for durability and reliability
- This Forte Traditional toilet paper holder reflects the smooth, classic styling of Forte faucets, adding a timeless look to your bath or powder room
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-9/16 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-5/8 in