Two Handle Roman Tub Faucet in Brushed Chrome

You last purchased this on
 
KOHLER

Forte® Two Handle Roman Tub Faucet in Brushed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Forte® Two Handle Roman Tub Faucet in Brushed Chrome

  • Fast #
  • Part #KT10278-4-G
  • Item #1867970
  • Manufacturer Part #T10278-4-G
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium material construction for durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Two handle bath faucet trim
  • Coordinates well with Leighton™ fixtures
  • Fluid design lines for ease of cleaning
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Forte®
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Faucet Connection:
ID
Faucet Connection Size:
5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Length:
7 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
6-3/4 in
Spout Reach:
7 in
Spout Type:
Non-Diverter Tub
Trim Only:
No
Tub Spout Reach:
7 in
WaterSense Labeled:
Yes
Width:
14 in