KOHLER
Forte® Two Handle Roman Tub Faucet in Brushed Chrome Trim Only
Part #KT10292-4-G | Item #2964710 | Manufacturer Part #T10292-4-G
Product Details
- Material: Solid brass
- Fluid design lines for ease of cleaning
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Part of the Forte® faucet collection
- Part of the Forte® faucet collection
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Cartridge Type: Ceramic Disc
Center Size: 8 in
Collection: Forte®
Color Finish: Brushed Chrome
Color Finish Category: Chromes
Faucet Connection: Slip Fit
Faucet Connection Size: 2-3/8 in
Faucet Height: 4-5/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Roman Tub Faucet Only
Faucet Valve Type: Ceramic Disc
Flow Rate: 12 gpm
Handle Type: Lever
Height: 4-5/8 in
IAPMO Listed: No
Length: 7-1/4 in
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Height: 4-1/8 in
Spout Reach: 7-1/4 in
Spout Type: Diverter
Trim Only: Yes
Tub Spout Reach: 7-1/4 in
WaterSense Labeled: No
Width: 8 in