Kohler

Forte® Valve Trim in Brushed Chrome

Part #KTS10277-4-G  |  Manufacturer Part #TS10277-4-G

Color/Finish:
Brushed Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This new Kohler® K-TS10277-4 trim replaces the existing Kohler® K-T10277-4 trim, the new trim is identical, includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal sculpted lever handle
  • Coordinates with Forte® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1, CSA B651

Collection: Forte®

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Depth: 5 in

Diameter: 6-3/8 in

Faucet Height: 6-3/8 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 6-3/8 in

IAPMO Listed: No

Length: 5 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 5 in

Sink Material: Metal

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-3/8 in