Single Handle Bathtub & Shower Faucet in Brushed Chrome (Trim Only)

You last purchased this on
 
KOHLER

Forte® Single Handle Bathtub & Shower Faucet in Brushed Chrome (Trim Only)

  • Fast #
  • Part #KT10360-4-G
  • Item #3624067
  • Manufacturer Part #T10360-4-G
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Forte® Single Handle Bathtub & Shower Faucet in Brushed Chrome (Trim Only)

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Kohler® finishes resist corrosion and tarnishing
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
K-2974-K and K-2977-K Rough-in Valves
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Forte®
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
End Connection 1:
NPT
End Connections:
NPT
Escutcheon Height:
3-7/8 in
Escutcheon Width:
3-7/8 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No