Wall Mount Toilet Tissue Holder in Polished Chrome
Forte® Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 284-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Forte® faucets with sculpted lever handles
- Premium metal construction for durability
- Material: Solid brass
- Tools included for easy installation
- Completes Memoirs® Stately design solution with Kohler® faucets and fixtures
- Tools and installation template included with accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/8 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-5/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-3/8 in