0 items

Kohler Damask™ Framed Mirror

K99665

Color Finish

Starting at $323.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Damask™ vanities for a matched ensemble
  • Includes hardware for wall-mount installation
  • Wood frame with catalyzed conversion varnish provides a durable moisture resistant finish

SPECIFICATIONS

CARB OTC LEED Compliant
Yes
Collection
Damask™
Color Finish
Linen White
Color Finish Category
Whites
Depth
1 in
Height
36-3/4 in
Installation Type
Wall Mount
Length
1 in
Material
Wood
Width
21-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday