0 items

Kohler Fluence® Frameless Sliding Shower Door

K702209-L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Continuous door panel guide mechanism for smooth and quiet sliding action
  • Frameless 3/8" thick crystal clear tempered glass
  • Gently curved inside and outside towel bars
  • Out-of-plumb adjustability allows for easy installation

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Fluence®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Crystal Clear, Tempered
Height
70-5/16 in
IAPMO Listed
No
Material
Aluminum, Tempered Glass
Thickness
3/8 in
Width
47-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday