45 x 37-1/4 x 84 in. Alcove Shower Unit in White
Freewill® 45 x 37-1/4 x 84 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grab bars in brushed stainless steel and slip-resistant floor for added safety
- Fold-up seat on right side
- One-piece module for installation ease
- ADA compliant
- Fits slide bar 24 in and under
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Freewill®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 84 in
- IAPMO Listed -:
- Yes
- Length:
- 45 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Pieces:
- 1 Piece
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- Width:
- 37-1/4 in