45 x 37-1/4 x 84 in. Alcove Shower Unit in White

You last purchased this on
 
KOHLER

Freewill® 45 x 37-1/4 x 84 in. Alcove Shower Unit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Freewill® 45 x 37-1/4 x 84 in. Alcove Shower Unit in White

  • Fast #
  • Part #K12101-C-0
  • Item #855302
  • Manufacturer Part #12101-C-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Grab bars in brushed stainless steel and slip-resistant floor for added safety
  • Fold-up seat on left side
  • One-piece module for installation ease
  • Center rear drain location
  • Fits slide bar 24" and under
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Freewill®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center Rear
Height:
84 in
IAPMO Listed -:
Yes
Length:
45 in
Material:
Plastic
Material Type:
Acrylic
Number of Pieces:
1 Piece
Shower Installation Type:
Alcove
Width:
37-1/4 in