KOHLER

Freewill® 52 x 37-1/2 in. in White

Part #K12110-C-0  |  Manufacturer Part #12110-C-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Freewill shower module provides a barrier-free design solution that offers generous space, comfort, and universal style
  • Brushed stainless steel grab bars and a slip-resistant floor increase safety and an integral bench seat on the right side ensures comfort while showering
  • This one-piece module installs with ease and is available in a palette of KOHLER colors to complement any décor
  • Generous space with bench seat
  • One-piece unit for installation ease
  • Integral seat at right
  • Grab bars in brushed stainless steel and slip-resistant floor for added safety
  • Center rear drain

Specifications

ADA Compliant: No

Collection: Freewill®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 84 in

IAPMO Listed: Yes

Length: 52 in

Material: Acrylic

Width: 37-1/2 in