Barrier Free Shower Stall with Left Corner Seat in White
Freewill® Barrier Free Shower Stall with Left Corner Seat in White
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-piece module for installation ease
- Factory-installed fold-up seat on left side
- Enhanced size and features
- Grab bars in brushed stainless steel and slip-resistant floor for added safety
- Center rear drain location
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Freewill®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center Rear
- Height:
- 84 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 52 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- UL Listed:
- Yes
- Width:
- 37-1/2 in