Elongated Closed Front Toilet Seat with Cover in Thunder Grey

This product has been replaced by

KOHLER Thunder™ Grey Elongated Closed Front Toilet Seat
KOHLER Elongated Closed Front Toilet Seat in Thunder™ Grey
Manufacturer Part #4713-RL-58
You last purchased this on
 
KOHLER

French Curve® Elongated Closed Front Toilet Seat with Cover in Thunder Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Thunder™ Grey Elongated Closed Front Toilet Seat
KOHLER Elongated Closed Front Toilet Seat in Thunder™ Grey
Manufacturer Part #4713-RL-58
KOHLER

French Curve® Elongated Closed Front Toilet Seat with Cover in Thunder Grey

  • Fast #
  • Part #K4713-58
  • Item #2964769
  • Manufacturer Part #4713-58
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Thunder Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Color matched plastic hinges
  • Quick-Attach® hardware for fast and secure installation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Collection:
French Curve®
Color Finish Category:
Greys
Color Finish Name:
Thunder™ Grey
GSA Approved:
No
Height:
1-5/16 in
IAPMO Listed -:
Yes
Length:
18-1/16 in
Material:
Plastic
Material Type:
Polypropylene
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/16 in