Elongated Plastic SEAT French Curve Black

This product has been replaced by

KOHLER Black Black™ Elongated Closed Front Toilet Seat
KOHLER Elongated Closed Front Toilet Seat in Black Black™
Manufacturer Part #4713-RL-7
You last purchased this on
 
KOHLER

French Curve® Quiet-Close™ Elongated Plastic SEAT French Curve Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Black Black™ Elongated Closed Front Toilet Seat
KOHLER Elongated Closed Front Toilet Seat in Black Black™
Manufacturer Part #4713-RL-7
KOHLER

French Curve® Quiet-Close™ Elongated Plastic SEAT French Curve Black

  • Fast #
  • Part #K4713-7
  • Item #2965145
  • Manufacturer Part #4713-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Color matched plastic hinges
  • Quick-Attach® hardware for fast and secure installation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Collection:
French Curve® Quiet-Close™
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
GSA Approved:
No
Height:
1-5/16 in
IAPMO Listed -:
Yes
Length:
18-1/16 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
K4713-7
Width:
14-3/16 in