Siphon Jet Urinal in White
Freshman™ Siphon Jet Urinal in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 15-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Rear spud: 3/4"
- Space-saving urinal
- Siphon jet urinal
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1, ANSI A112.19.6M, ANSI A112.19.2M
- ASME:
- ASME A112.19.2, ASME A112.19.6M
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Freshman™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed -:
- No
- Inlet Outlet:
- 3/4 in inlet
- Material:
- Vitreous China
- Spud Location:
- Rear
- Toilet Installation:
- Wall Mount
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- No
- Width:
- 16-1/4 in