Left Hand Blade Trip Lever in Vibrant Brushed Nickel
Gabrielle™ Left Hand Blade Trip Lever in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Gabrielle™ Comfort Height® toilets
- Solid brass construction, exposed pop-up drain without overflow
- Left hand
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kohler Gabrielle Comfort Height®Toilets
- Collection:
- Gabrielle™
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 2-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Width:
- 1-7/16 in