Undermount Basin in Cane Sugar™

You last purchased this on
 
KOHLER

Garamond® Undermount Basin in Cane Sugar™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Garamond® Undermount Basin in Cane Sugar™

  • Fast #
  • Part #K2832-FD
  • Item #2936920
  • Manufacturer Part #2832-FD
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cane Sugar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Oval basin with concentric rings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Garamond®
Color Finish Category:
Neutrals
Color Finish Name:
Cane Sugar™
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
21-1/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Oval
Sink Bowl Size:
19-5/8 in x 15 in x 5-1/2 in
Sink Depth:
7-9/16 in
Sink Installation Type:
Undermount
Sink Material:
Enameled Cast Iron
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
21-1/16 in x 16-1/4 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
16-1/4 in