Conical Lavatory Sink Vessel in Blue
Gilded Meadow™ Conical Lavatory Sink Vessel in Blue
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Platinum accents
- Round bowl like basin
- Decorated with a textural floral pattern on translucent blue background
- Coordinates with other products with the Gilded Meadow™ design
- No faucet holes and requires wall-mount or counter mount faucet
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Gilded Meadow™
- Color Finish Category:
- Purples
- Color Finish Name:
- Gilded Meadow
- Drain Location:
- Center
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- Height:
- 6-3/8 in
- IAPMO Listed -:
- No
- Length:
- 16-1/4 in
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 15-7/8 in x 4-1/4 in x 4-1/4 in
- Sink Depth:
- 6-3/8 in
- Sink Installation Type:
- Counter Mount, Wall Mount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-1/4 in x 16-1/4 in
- Vessel Only:
- Yes
- Width:
- 16-1/4 in