16-1/4 x 16-1/4 in. Round Vessel Mount Bathroom Sink in Glided Meadow - Gold

You last purchased this on
 
KOHLER

Gilded Meadow™ 16-1/4 x 16-1/4 in. Round Vessel Mount Bathroom Sink in Glided Meadow - Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Gilded Meadow™ 16-1/4 x 16-1/4 in. Round Vessel Mount Bathroom Sink in Glided Meadow - Gold

  • Fast #
  • Part #K45922-DE-K5
  • Item #4377742
  • Manufacturer Part #45922-DE-K5
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Glided Meadow - Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gold accents
  • Round bowl like basin
  • Decorated with a textural floral pattern on translucent cashmere background
  • Coordinates with other products with the Gilded Meadow™ design
  • No faucet holes and requires wall-mount or counter mount faucet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Gilded Meadow™
Color Finish Category:
Gold Tones
Color Finish Name:
Glided Meadow - Gold
Drain Location:
Center
Drain Opening:
2-1/8 in
GSA Approved:
No
Height:
6-3/8 in
IAPMO Listed -:
No
Length:
16-1/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
15-7/8 in x 4-1/4 in
Sink Depth:
6-3/8 in
Sink Installation Type:
Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
16-1/4 in